Zoro Homepage

Insulating Varnish, 16 oz, Translucent Red

  • Mfr # 17214

  • Zoro # G4544906


product price: $19.19
/ea

Key Features

Size
16 oz
Color
Red
Container Size
16 oz
Coverage
15 to 20 ft-lb
VOC Content
1 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17214
Zoro #
G4544906
UPC #
815443017993
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Description

Insulating Varnish, Coating Type Insulating Varnish, Color Red, Coverage Area 15 to 20 ft-lb, Dielectric Strength 1,700 V/mil, Dry Time 2 to 4 hr, Sheen Gloss, Application Method Spray, Container Size 16 oz, Container Type Aerosol, For Use On Metal, For Use With Armatures, Bus Bars, Commutator Ends, Electrical Equipment, Field Coils, Frayed Insulation, Motor Windings, Other Exposed Metal Parts, Sealing and Insulating Electrical and Electronic Components, Switchboard Parts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.