Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Sealant, PTFE Gasket, 1/8"X 100ft.

  • Mfr # 28003

  • Zoro # G7983109


product price: $70.39
/ea

Key Features

Color
White
Material
Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
Thickness
0.060"
Length
100 ft.
Width
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28003
Zoro #
G7983109
UPC #
815443014930
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.060"
Length
100 ft.
Width
1/8"

Details

Color
White
Material
Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
Item
Joint Sealant,PTFE Gasket,1/8"X 100ft.

Description

Joint Sealant,PTFE Gasket,1/8 In.X 100ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.