Zoro Homepage

Joint Sealant, PTFE Gasket, 1mm X 100ft.

  • Mfr # 28001

  • Zoro # G7983188


product price: $65.15
/ea

Key Features

Material
Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
Thickness
0.050"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28001
Zoro #
G7983188
UPC #
815443014916
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.050"

Details

Item
Joint Sealant, PTFE Gasket, 1mm X 100ft.
Material
Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
Color
White

Description

Joint Sealant,PTFE Gasket,1mm X 100ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.