Zoro Homepage

Joint Sealant, PTFE Gasket, 3/16"X 750ft.

  • Mfr # 28305

  • Zoro # G7983118


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
Length
750 ft.
Width
3/16"
Thickness
0.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28305
Zoro #
G7983118
UPC #
815443014961
Country of Origin
Taiwan, Province of China

Dimensions

Length
750 ft.
Width
3/16"
Thickness
0.080"

Details

Color
White
Material
Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
Item
Joint Sealant, PTFE Gasket, 3/16"X 750ft.

Description

Joint Sealant,PTFE Gasket,3/16 In.X 750ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.