Shop ANTI-SEIZE TECHNOLOGY

Joint Sealant Ribbon, 3/4 In. W, 15 FT. L

  • Mfr # 28020
  • Zoro # G3456817

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Overall Length
15 ft
Thickness
0.28 in
Color
White
Backing Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
28020
Zoro #
G3456817
UPC #
815443015098
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3/4 in
Overall Length
15 ft
Thickness
0.28 in
Wire Rope Length
15 ft
Length
15 ft

Details

Item
Gasket-Making Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Joint Sealant Tape
Liquid Pressure Range
0 to 3000 psi
Gas Pressure Range
0 to 232 psi
Standards
FDA Compliant 21 CFR 175.105-+, FDA Compliant 21 CFR 177.1550, UL Listed
Specific Sealing Application
For Food Applications, For Compressed Air Systems, General Purpose Thread Sealing
Non-Toxic
Yes
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
-450 Degrees F
For Fluid Type
Oxygen
Maximum Operating Pressure for Liquids
3,000 psi
Minimum Linear Density
0.7 g/cc
For Material Type
Copper, Steel
Maximum Linear Density
0.8 g/cc
Maximum Operating Pressure for Gases
3,000 psi
Maximum Operating Temperature
600 Degrees F
Series
POLY-TEMP(R)
Industry Application
Industrial
Linear Density Range
0.45 to 0.55sg, compressed to 2.0 to 2.1sg
Wire Color
White

Description

Gasket-Making Tape, Specific Sealing Application For Food Applications, For Compressed Air Systems, General Purpose Thread Sealing, Series POLY-TEMP(R), Overall Width 3/4 in, Overall Length 15 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Operating Pressure for Liquids 3,000 psi, Maximum Operating Pressure for Gases 3,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.7 g/cc, Color White, Tape Type Joint Sealant Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.