Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Rubber Sealant Coating, 16 oz, Aerosol, Black, Hybrid Base, AST Rubber Coat

  • Mfr # 17048

  • Zoro # G0065646


product price: $15.49
/ea

Key Features

Container Type
Aerosol Can
Container Size
16 oz
Color
Glossy Black
Application
Duct
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17048
Zoro #
G0065646
UPC #
815443017863
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Liquid Rubber Sealant Coating
Container Type
Aerosol Can
Color
Glossy Black
Application
Duct
Adhesive Grouping
Sealant
Series
AST Rubber Coat
Working Time
15 min
Full Cure Time
1 day
Sealant Base
Hybrid
Begins to Harden
15 min
Sealant Properties
Flexible
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Flash Point
-156 Degrees F
Minimum Application Temperature
50 Degrees F
Resistance Properties
Salt Resistant, Waterproof
Finishing Features
Paintable
Maximum Application Temperature
100 Degrees F

Description

Liquid Rubber Sealant Coating, Color Black, Application Duct, Container Size 16 oz, Container Type Aerosol Can, Finishing Features Paintable, Resistance Properties Salt Resistant, Waterproof, Sealant Properties Flexible, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 1 day, Working Time 15 min, Flash Point -156 Degrees F, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 50 Degrees F, Product Type Sealant Coating, Sealant Base Hybrid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.