Zoro Homepage

Low Dens Thread Seal Tape, 3/4"X 26"

  • Mfr # 26145

  • Zoro # G7982908


product price: $0.65
/ea
Sold in multiples of 12 for $7.80

Key Features

Material
Polytetrafluoroethylene (PTFE)
Overall Width
3/4 in
Overall Length
260 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26145
Zoro #
G7982908
UPC #
815443013940
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3/4 in
Overall Length
260 in

Details

Item
Low Dens Thread Seal Tape,3/4"X 26"
Material
Polytetrafluoroethylene (PTFE)
Color
White

Description

Low Dens Thread Seal Tape,3/4 In.X 26 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.