Zoro Homepage

Low Density Thread Seal Tape, 1"X 26"

  • Mfr # 26155

  • Zoro # G7983020


product price: $1.25
/ea
Sold in multiples of 10 for $12.50

Key Features

Material
Polytetrafluoroethylene (PTFE)
Overall Width
1 in
Overall Length
260 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26155
Zoro #
G7983020
UPC #
815443014008
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
260 in

Details

Item
Low Density Thread Seal Tape,1"X 26"
Material
Polytetrafluoroethylene (PTFE)
Color
White

Description

Low Density Thread Seal Tape,1 In.X 26 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.