Zoro Homepage

Pipe Thread Sealant 0.3 fl oz, Bottle, Purple, Liquid

  • Mfr # 22544

  • Zoro # G2935208


product price: $7.69
/ea

Key Features

Container Size
0.3 fl oz
Container Type
Bottle
Color
Purple
Product Form
Liquid
Begins to Harden
With Primer Less Than 10 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22544
Zoro #
G2935208
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.3 fl oz
Size
10 mL
For Maximum Thread Diameter
2 in

Description

Pipe Thread Sealant, Cure Type Anaerobic, Container Size 0.3 fl oz, Container Type Bottle, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 10,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Purple, For Fluid Type Water, For Material Type Aluminum, Brass, Bronze, Steel, Specific Sealing Application For Hydraulic Systems, For Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.