Shop ANTI-SEIZE TECHNOLOGY

Pipe Thread Sealant 1 gal, Can, TFE, Off-White, Paste

  • Mfr # 14030
  • Zoro # G9711852

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Container Type
Can
Color
Off-White
Chemical Base
PTFE
Series
TFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14030
Zoro #
G9711852
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal
Container Size Range
16.1 oz and Greater
For Maximum Thread Diameter
2 in
Container Size and Type
1 gal Can
Fits Chest Size
Solvent Free

Details

Item
Pipe Thread Sealant
Container Type
Can
Color
Off-White
Chemical Base
PTFE
Series
TFE
Product Form
Paste
Resistance Properties
High-Temperature Resistant, Lubricating, Non-Corrosive, Non-Drip
Begins to Harden
Immediate
Gas Pressure Range
2,000 psi
Viscosity
1,600,000-1,800,000cps
Specific Gravity
1.48
Application Temp. Range
-250 Degrees to 500 Degrees F
Liquid Pressure Range
10,000 psi
Performance Temp. Range
-250 Degrees to 500 Degrees F
Application
Recommended for potable water, steam, LP and natural gas, refrigerants, solvents, caustics, dilute acids, oils, and diesel fuel.
Full Cure
30 min
For Use With
All Pipe and threaded connections made of cast iron, malleable brass, copper, and stainless steel. Designed for use by all pipe fitters, fabricators, plumbers, and mechanical contractor
Flash Point
350 Degrees F
Chemical Type
PTFE
Standards
NSF #128341, UL Listed
Properties
High Lubricity, High-Temperature Resistant, No-Drip, Non-Corrosive
Clean Up Method
Mineral Spirits
Maximum Application Temperature
500 Degrees F
Features
Solvent Free
Maximum Operating Pressure for Gases
2,000 psi
Non-Toxic
Yes
Maximum Operating Pressure for Liquids
10,000 psi
Maximum Operating Temperature
500 Degrees F
Minimum Application Temperature
-250 Degrees F
Min Operating Temperature Range
-69 to -40 Degrees F
Maximum Viscosity
1,800,000 cps
Minimum Operating Temperature
-50 Degrees F
VOC Content Weight Percentage
0.1%
For Fluid Type
Fuels, LP Gas, Oil, Steam, Water
Compatible Materials
Brass, Copper, Iron, Steel
Full Cure Time
30 min
Shelf Life
5 yr
Operating Temperature Range
-50 Degrees F to 500 Degrees F
Cure Type
Non-Hardening
Brand & Series
ANTI-SEIZE TECHNOLOGY TFE
Minimum Viscosity
1,600,000 cps
For Material Type
Brass, Cast Iron, Copper, Stainless Steel
Compatible Fluids
Automotive Fluids, Propane, Water
Wire Color
Off-White

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series TFE, Container Size 1 gal, Container Type Can, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Off-White, For Fluid Type Fuels, LP Gas, Oil, Steam, Water, For Material Type Brass, Cast Iron, Copper, Stainless Steel, Standards NSF #128341, UL Listed, For Maximum Thread Diameter 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.