Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 2 fl oz, Brush-Top Can, Off-White, Paste

  • Mfr # 14002

  • Zoro # G2935241


product price: $7.69
/ea

Key Features

Container Size
2 fl oz
Container Type
Brush-Top Can
Color
Off-White
Chemical Base
PTFE
Product Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14002
Zoro #
G2935241
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 fl oz
Size
2 oz
For Maximum Thread Diameter
2 in

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Off-White
Chemical Base
PTFE
Product Form
Paste
Resistance Properties
Non-Corrosive
Begins to Harden
Immediate
Viscosity
1,600,000-1,800,000cps
Full Cure
30 min
Performance Temp. Range
-250 Degrees to 500 Degrees F
Standards
NSF #128341, UL Listed
Liquid Pressure Range
10,000 psi
Specific Gravity
1.48
Application
Recommended for potable water, steam, LP and natural gas, refrigerants, solvents, caustics, dilute acids, oils, and diesel fuel.
Gas Pressure Range
2,000 psi
Chemical Type
PTFE
Flash Point
350 Degrees F
Application Temp. Range
-250 Degrees to 500 Degrees F
For Use With
All Pipe and threaded connections made of cast iron, malleable brass, copper, and stainless steel. Designed for use by all pipe fitters, fabricators, plumbers, and mechanical contractor
Application Method
Brush
For Material Type
Brass, Cast Iron, Copper, Stainless Steel
Minimum Operating Temperature
-50 Degrees F
Specific Sealing Application
General Purpose Thread Sealing
Maximum Operating Temperature
500 Degrees F
Minimum Viscosity
1,600,000 cps
Maximum Operating Pressure for Liquids
10,000 psi
Maximum Viscosity
1,800,000 cps
Minimum Application Temperature
-250 Degrees F
Maximum Application Temperature
500 Degrees F
Features
Solvent Free
Shelf Life
5 yr
For Fluid Type
Fuels, LP Gas, Oil, Steam, Water
Full Cure Time
30 min
Non-Toxic
Yes
VOC Content Weight Percentage
0.1%
Clean Up Method
Mineral Spirits
Maximum Operating Pressure for Gases
2,000 psi

Description

Pipe Thread Sealant, Container Size 2 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Off-White, For Fluid Type Fuels, LP Gas, Oil, Steam, Water, For Material Type Brass, Cast Iron, Copper, Stainless Steel, Specific Sealing Application General Purpose Thread Sealing, Standards NSF #128341, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.