Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 32 fl oz, Brush-Top Can, Off-White, Paste

  • Mfr # 14026

  • Zoro # G9711861


product price: $43.19
/ea

Key Features

Container Size
32 fl oz
Container Type
Brush-Top Can
Color
Off-White
Chemical Base
PTFE
Product Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14026
Zoro #
G9711861
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 fl oz
Size
32 oz
Container Size and Type
32 fl oz Brush-Top Can
For Maximum Thread Diameter
2 in
Container Size Range
16.1 oz and Greater

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Off-White
Chemical Base
PTFE
Product Form
Paste
Resistance Properties
Non-Corrosive
Begins to Harden
Immediate
Application Temp. Range
-250 Degrees to 500 Degrees F
Liquid Pressure Range
10,000 psi
Gas Pressure Range
2,000 psi
Chemical Type
PTFE
Application
Recommended for potable water, steam, LP and natural gas, refrigerants, solvents, caustics, dilute acids, oils, and diesel fuel.
Performance Temp. Range
-250 Degrees to 500 Degrees F
Specific Gravity
1.48
Standards
NSF #128341, UL Listed
For Use With
All Pipe and threaded connections made of cast iron, malleable brass, copper, and stainless steel. Designed for use by all pipe fitters, fabricators, plumbers, and mechanical contractor
Viscosity
1,600,000-1,800,000cps
Full Cure
30 min
Flash Point
350 Degrees F
Maximum Operating Pressure for Liquids
10,000 psi
Sealing Application
General Purpose
Minimum Operating Temperature
-50 Degrees F
Minimum Viscosity
1,600,000 cps
Shelf Life
5 yr
Brand & Series
ANTI-SEIZE TECHNOLOGY
Min Operating Temperature Range
-69 to -40 Degrees F
Properties
Non-Corrosive
Specific Sealing Application
General Purpose Thread Sealing
VOC Content Weight Percentage
0.1%
Features
Solvent Free
Full Cure Time
30 min
Minimum Application Temperature
-250 Degrees F
Maximum Application Temperature
500 Degrees F
Application Method
Brush
For Fluid Type
Fuels, LP Gas, Oil, Steam, Water
Compatible Fluids
Automotive Fluids, Propane, Water
For Material Type
Brass, Cast Iron, Copper, Stainless Steel
Compatible Materials
Brass, Copper, Iron, Steel
Non-Toxic
Yes
Maximum Viscosity
1,800,000 cps
Maximum Operating Temperature
500 Degrees F
Operating Temperature Range
-50 Degrees F to 500 Degrees F
Clean Up Method
Mineral Spirits
Maximum Operating Pressure for Gases
2,000 psi

Description

Pipe Thread Sealant, Container Size 32 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Off-White, For Fluid Type Fuels, LP Gas, Oil, Steam, Water, For Material Type Brass, Cast Iron, Copper, Stainless Steel, Specific Sealing Application General Purpose Thread Sealing, Standards NSF #128341, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.