Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Blue, Paste

  • Mfr # 56004

  • Zoro # G2283395


product price: $15.19
/ea

Key Features

Container Size
4.8 fl oz
Container Type
Brush-Top Can
Color
Blue
Product Form
Paste
Resistance Properties
Non-Corrosive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56004
Zoro #
G2283395
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4.8 fl oz
Size
4 oz

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Blue
Product Form
Paste
Resistance Properties
Non-Corrosive
Begins to Harden
30 min
Viscosity
10m to 15m
Flash Point
54 Degrees F
Performance Temp. Range
-40 Degrees to 400 Degrees F
Application Temp. Range
-40 Degrees to 400 Degrees F
Specific Gravity
1.1
Application
All Refrigerants, Diluted Acids and Solvents, Freon(TM), Fuels, Gases, Hydraulics, Oils, Potable Water Lines, Steam
Full Cure
24 hr
For Use With
All Metal, HVAC, Most Plastic
Liquid Pressure Range
10,000 psi
Gas Pressure Range
2,600 psi
Specific Sealing Application
For Gas, For Hydraulic Systems, For Refrigeration
Maximum Operating Pressure for Gases
2,000 psi
Clean Up Method
Mineral Spirits
For Fluid Type
Butane, Fuels, Natural Gas, Oil, Propane, Steam, Water
Minimum Viscosity
80,000 cps
Shelf Life
5 yr
Industry Application
HVAC, Plumping
Non-Toxic
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Viscosity
120,000 cps
Maximum Application Temperature
400 Degrees F
Full Cure Time
1 day
Maximum Operating Temperature
400 Degrees F
VOC Content Weight Percentage
43%
Working Time
30 min
Application Method
Brush
Minimum Application Temperature
-40 Degrees F
Standards
California Proposition 65, CERCLA Hazardous Substances (Section 103)/RQ, EPA TSCA Inventory, SARA 313, SARA Hazard Category (311/312)
Maximum Operating Pressure for Liquids
10,000 psi
For Material Type
Metal, Plastic

Description

Pipe Thread Sealant, Container Size 4.8 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -40 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Blue, For Fluid Type Butane, Fuels, Natural Gas, Oil, Propane, Steam, Water, For Material Type Metal, Plastic, Specific Sealing Application For Gas, For Hydraulic Systems, For Refrigeration

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.