Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 8.5 fl oz, Bottle, Purple, Liquid

  • Mfr # 22546

  • Zoro # G9711807


product price: $46.59
/ea

Key Features

Container Size
8.5 fl oz
Container Type
Bottle
Color
Purple
Product Form
Liquid
Begins to Harden
With Primer Less Than 10 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22546
Zoro #
G9711807
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8.5 fl oz
Size
250 mL
For Maximum Thread Diameter
2 in

Details

Item
Pipe Thread Sealant
Container Type
Bottle
Color
Purple
Product Form
Liquid
Begins to Harden
With Primer Less Than 10 min
Flash Point
200 Degrees F
Type
Liquid
Viscosity
16000cP
Specific Gravity
1.1
Full Cure
4 hr
Temp. Range
350 Degrees F
Characteristics
Seals Pressures Up to 10,000
Application
Hydraulic and Pneumatic Systems, Refrigeration
Standards
CERCLA Hazardous Substances (Section 103)/RQ, EPA TSCA Inventory, SARA 313, SARA Hazard Category (311/312)
Specific Sealing Application
For Hydraulic Systems, For Refrigeration
Minimum Viscosity
16,000 cps
Maximum Operating Temperature
300 Degrees F
Maximum Operating Pressure for Gases
10,000 psi
Primer Required
Yes
Full Cure Time
8 hr
Maximum Operating Pressure for Liquids
10,000 psi
Compatible Primer Series
Primer N or T
For Fluid Type
Water
Cure Type
Anaerobic
VOC Content Weight Percentage
0.5%
For Material Type
Aluminum, Brass, Bronze, Steel
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
Less Than100 Degrees F
Shelf Life
1.5 yr
Maximum Viscosity
16,000 cps
Working Time
30 min

Description

Pipe Thread Sealant, Cure Type Anaerobic, Container Size 8.5 fl oz, Container Type Bottle, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 10,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Purple, For Fluid Type Water, For Material Type Aluminum, Brass, Bronze, Steel, Specific Sealing Application For Hydraulic Systems, For Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.