Zoro Homepage

Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Sof-Set, Yellow, Paste

  • Mfr # 29010

  • Zoro # G2602555


product price: $16.49
/ea

Key Features

Container Size
9.6 fl oz
Container Type
Brush-Top Can
Color
Yellow
Chemical Base
Non-Petroleum
Series
Sof-Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29010
Zoro #
G2602555
UPC #
815443012226
Country of Origin
United States

Dimensions

Container Size
9.6 fl oz
Size
8 oz

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Yellow
Chemical Base
Non-Petroleum
Series
Sof-Set
Product Form
Paste
Resistance Properties
Non-Corrosive, Non-Drip
Begins to Harden
30 min
Specific Gravity
1.3
Performance Temp. Range
-40 Degrees to 400 Degrees F
Application
Threaded connections for water, steam, LP and natural gas, refrigerants, fuel oils, hydraulic oil, diluted acids, and caustics. Use on all metal and PVC threaded pipe connections found in industrial, commercial, and residential systems.
Includes
Semi Smooth, Easily-Applied, Thread Sealing Compound Formulated with Special Ingredients to Provide Superior Sealing to a Variety of Liquids and Gases
Viscosity
95,000 cps
Application Temp. Range
-40 Degrees to 400 Degrees F
Full Cure
24 hr
For Use With
Metal, Most plastics, PVC
Gas Pressure Range
2,600 psi
Liquid Pressure Range
10,000 psi
Flash Point
150 Degrees F
Working Time
30 min
Maximum Operating Temperature
400 Degrees F
Clean Up Method
Mineral Spirits
VOC Content Weight Percentage
23%
Standards
CERCLA Hazardous Substances (Section 103)/RQ, EPA TSCA Inventory, SARA 313, SARA Hazard Category (311/312)
Maximum Operating Pressure for Liquids
10,000 psi
Cure Type
Non-Hardening
For Fluid Type
Fuel Oil, LP Gas, Steam, Water
Minimum Viscosity
95,000 cps
Minimum Operating Temperature
-50 Degrees F
Maximum Viscosity
95,000 cps
Maximum Operating Pressure for Gases
2,600 psi
Full Cure Time
1 day
Non-Toxic
No
Application Method
Brush
Shelf Life
5 yr
For Material Type
Metal, PVC
Minimum Application Temperature
-40 Degrees F
Maximum Application Temperature
400 Degrees F
Specific Sealing Application
General Purpose Thread Sealing

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Sof-Set, Container Size 9.6 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 2,600 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Yellow, For Fluid Type Fuel Oil, LP Gas, Steam, Water, For Material Type Metal, PVC, Specific Sealing Application General Purpose Thread Sealing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.