Zoro Homepage

Pipe Thread Sealant Bottle, Brown

  • Mfr # 22541

  • Zoro # G2935217


product price: $7.39
/ea

Key Features

Container Size
0.3 fl oz
Container Type
Bottle
Color
Brown
Product Form
Liquid
Begins to Harden
With Primer 10 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22541
Zoro #
G2935217
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.3 fl oz
Size
10 mL
For Maximum Thread Diameter
2 in

Details

Item
Pipe Thread Sealant
Container Type
Bottle
Color
Brown
Product Form
Liquid
Begins to Harden
With Primer 10 min
Sealant Container
Bottle
Application
Hydraulic and Pneumatic Systems, Refrigeration
Specific Gravity
1.1
Full Cure
1 hr
Characteristics
Seals Pressures Up to 10,000
Flash Point
200 Degrees F
Sealant Base
Anaerobic
Type
Liquid
For Use On
Straight Metal Threads
Viscosity
300-500cP
Temp. Range
-65 to 300 Degrees F
Standards
CERCLA Hazardous Substances (Section 103)/RQ, EPA TSCA Inventory, SARA 313, SARA Hazard Category (311/312)
Compatible Primer Series
Primer T
Maximum Operating Pressure for Liquids
10,000 psi
For Fluid Type
Water
Maximum Operating Pressure for Gases
10,000 psi
Minimum Viscosity
300 cps
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
Less Than100 Degrees F
Primer Required
Yes
Shelf Life
1.5 yr
Maximum Operating Temperature
300 Degrees F
Full Cure Time
1 day
Specific Sealing Application
For Hydraulic Systems, For Refrigeration
Cure Type
Anaerobic
Working Time
10 min
VOC Content Weight Percentage
0.5%
For Material Type
Aluminum, Brass, Bronze, Steel
Maximum Viscosity
500 cps

Description

Pipe Thread Sealant, Cure Type Anaerobic, Container Size 0.3 fl oz, Container Type Bottle, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 10,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Brown, For Fluid Type Water, For Material Type Aluminum, Brass, Bronze, Steel, Specific Sealing Application For Hydraulic Systems, For Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.