Protective Hand Coating, 1 gal.
Mfr # 58030
Zoro # G9711441
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Industry Type
Healthcare
Formula
Stearic Acid, Propylene Glycol, Polymethylsioxane, Isopropyl,Mysristate. Trieanolamine
Size
1 gal
Package Type
Bottle
Includes
Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58030
Zoro #
G9711441
UPC #
815443018594
Country of Origin
United States
Dimensions
Size
1 gal
Package Length
6 in
Package Height
12 in
Package Width
6 in
Details
Item
Protective Skin Coating
Industry Type
Healthcare
Formula
Stearic Acid, Propylene Glycol, Polymethylsioxane, Isopropyl,Mysristate. Trieanolamine
Package Type
Bottle
Includes
Pump
Application
Barrier Creams and Lotions
Application - First Aid and Wound Care
Anti-Itch
Color
White
Unitized
Bulk
Product Type
Protective Skin Coating
Active Ingredient
Isopropyl Mysristate, Polymethylsiloxane, Propylene Glycol, Stearic Acid, Triethanolamine
Package Color Code
White
Latex Content
Contains Latex
Water Resistance
Water Resistant
Description
Protective Skin Coating, Active Ingredient Isopropyl Mysristate, Polymethylsiloxane, Propylene Glycol, Stearic Acid, Triethanolamine, Size 1 gal, Standards Not Applicable, Unitized Bulk, Water Resistance Water Resistant, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Contains Latex, Product Type Protective Skin Coating, Package Color Code White, Package Height 12 in, Package Length 6 in, Package Width 6 in, Package Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.