PTFE Gasket Tape, 1.5"X .04"
Mfr # 38153
Zoro # G7983431
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Material
Polytetrafluoroethylene (PTFE)
Overall Width
1.5 in
Overall Length
600 in
Thickness
0.040"
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38153
Zoro #
G7983431
UPC #
815443015852
Country of Origin
United States
Dimensions
Overall Width
1.5 in
Overall Length
600 in
Thickness
0.040"
Details
Item
PTFE Gasket Tape, 1.5"X .04"
Material
Polytetrafluoroethylene (PTFE)
Color
White
Description
PTFE Gasket Tape,1.5 In.X .04 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.