PTFE Gasket Tape, 2"X .01"
Mfr # 38201
Zoro # G7983398
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Material
Polytetrafluoroethylene (PTFE)
Overall Width
2 in
Overall Length
600 in
Thickness
0.010"
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38201
Zoro #
G7983398
UPC #
815443015876
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
600 in
Thickness
0.010"
Details
Item
PTFE Gasket Tape, 2"X .01"
Material
Polytetrafluoroethylene (PTFE)
Color
White
Description
PTFE Gasket Tape,2 In.X .01 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.