PTFE Gasket Tape, 2"X .02"
Mfr # 38202
Zoro # G7983486
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Material
Polytetrafluoroethylene (PTFE)
Overall Width
2 in
Overall Length
600 in
Thickness
0.020"
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38202
Zoro #
G7983486
UPC #
815443015883
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
600 in
Thickness
0.020"
Details
Item
PTFE Gasket Tape, 2"X .02"
Material
Polytetrafluoroethylene (PTFE)
Color
White
Description
PTFE Gasket Tape,2 In.X .02 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.