Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTV Gasket Maker, Clear, 6.7 fl oz, Paste

  • Mfr # 27086

  • Zoro # G716127784


product price: $22.79
/ea

Key Features

Specific Gravity
1.01 @ 77 Degrees F
Tensile Strength
325 psi
Container Size
6.7 fl oz
VOC Content
30 g/L
Chemical Base
RTV Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27086
Zoro #
G716127784
UPC #
815443014107
Country of Origin
United States

Dimensions

Container Size
6.7 fl oz

Details

Specific Gravity
1.01 @ 77 Degrees F
Item
RTV Gasket Maker
Tensile Strength
325 psi
VOC Content
30 g/L
Color
Clear
Chemical Base
RTV Silicone
Container Type
Pressurized Can
Standards
FDA Regulation 21 CFR 177.2600, NSF/ANSI 51, UL150C
Working Time
15 min
Specific Sealing Application
Gears, Housings, Machinery, Motors, Power Tools, Pumps, Transmissions
Cure Type
Room Temperature
Features
Chemical Resistant, Non-Conducting
Hardness
Durometer 30
Series
AST-RTV
Sealant Type
Gasket Sealant
For Material Type
Ceramic, Glass, Metal, Plastic, Porcelain, Wood
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-75 Degrees F
Product Form
Paste
Full Cure Time
1 day
Shelf Life
2 yr
Storage Requirements
No Humidity
Sensor Safe
No
For Fluid Type
Chemicals And Corrosives, Fuels, Oils, Solvents, Water
Non-Hardening
Yes

Description

RTV Gasket Maker, Color Clear, Container Size 6.7 fl oz, Container Type Pressurized Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -75 Degrees F, Series AST-RTV, Working Time 15 min, Product Form Paste, For Fluid Type Chemicals And Corrosives, Fuels, Oils, Solvents, Water, For Material Type Ceramic, Glass, Metal, Plastic, Porcelain, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.