Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTV Gasket Maker, Red, 6.7 fl oz, Paste

  • Mfr # 27085

  • Zoro # G816127776


product price: $22.79
/ea

Key Features

VOC Content
33 g/L
Chemical Base
RTV Silicone
Container Size
6.7 fl oz
Tensile Strength
325 psi
Specific Gravity
1.03 @ 77 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27085
Zoro #
G816127776
UPC #
815443014084
Country of Origin
United States

Dimensions

Container Size
6.7 fl oz

Details

VOC Content
33 g/L
Chemical Base
RTV Silicone
Tensile Strength
325 psi
Specific Gravity
1.03 @ 77 Degrees F
Color
Red
Item
RTV Gasket Maker
Container Type
Pressurized Can
Standards
FDA Regulation 21 CFR 177.2600, NSF/ANSI 51, UL150C
Hardness
Durometer 32
Shelf Life
2 yr
Maximum Operating Temperature
500 Degrees F
For Fluid Type
Chemicals And Corrosives, Fuels, Oils, Solvents, Water
Features
Chemical Resistant, Non-Conducting
Non-Hardening
Yes
Sealant Type
Gasket Sealant
Sensor Safe
No
For Material Type
Ceramic, Glass, Metal, Plastic, Porcelain, Wood
Cure Type
Room Temperature
Full Cure Time
1 day
Product Form
Paste
Specific Sealing Application
Gears, Housings, Machinery, Motors, Power Tools, Pumps, Transmissions
Storage Requirements
No Humidity
Minimum Operating Temperature
-85 Degrees F
Working Time
15 min
Series
AST-RTV

Description

RTV Gasket Maker, Color Red, Container Size 6.7 fl oz, Container Type Pressurized Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -85 Degrees F, Series AST-RTV, Working Time 15 min, Product Form Paste, For Fluid Type Chemicals And Corrosives, Fuels, Oils, Solvents, Water, For Material Type Ceramic, Glass, Metal, Plastic, Porcelain, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.