Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTV Gasket Maker, Silver, 6.7 fl oz, Paste

  • Mfr # 27089

  • Zoro # G116127803


product price: $22.79
/ea

Key Features

Tensile Strength
325 psi
Standards
FDA Regulation 21 CFR 177.2600, NSF/ANSI 51, UL150C
Chemical Base
RTV Silicone
Container Size
6.7 fl oz
Container Type
Pressurized Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27089
Zoro #
G116127803
UPC #
815443014169
Country of Origin
United States

Dimensions

Container Size
6.7 fl oz

Details

Tensile Strength
325 psi
Standards
FDA Regulation 21 CFR 177.2600, NSF/ANSI 51, UL150C
Color
Silver
Chemical Base
RTV Silicone
Item
RTV Gasket Maker
Container Type
Pressurized Can
Specific Gravity
1.01 @ 77 Degrees F
VOC Content
30 g/L
Working Time
15 min
Sensor Safe
No
For Fluid Type
Chemicals And Corrosives, Fuels, Oils, Solvents, Water
Non-Hardening
Yes
Specific Sealing Application
Gears, Housings, Machinery, Motors, Power Tools, Pumps, Transmissions
Storage Requirements
No Humidity
For Material Type
Ceramic, Glass, Metal, Plastic, Porcelain, Wood
Cure Type
Room Temperature
Sealant Type
Gasket Sealant
Features
Chemical Resistant, Non-Conducting
Maximum Operating Temperature
450 Degrees F
Series
AST-RTV
Shelf Life
2 yr
Hardness
Durometer 30
Minimum Operating Temperature
-75 Degrees F
Full Cure Time
1 day
Product Form
Paste

Description

RTV Gasket Maker, Color Silver, Container Size 6.7 fl oz, Container Type Pressurized Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -75 Degrees F, Series AST-RTV, Working Time 15 min, Product Form Paste, For Fluid Type Chemicals And Corrosives, Fuels, Oils, Solvents, Water, For Material Type Ceramic, Glass, Metal, Plastic, Porcelain, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.