Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTV Gasket Maker, White, 6.7 fl oz, Paste

  • Mfr # 27084

  • Zoro # G716127791


product price: $22.79
/ea

Key Features

Tensile Strength
325 psi
Container Type
Pressurized Can
Chemical Base
RTV Silicone
Container Size
6.7 fl oz
VOC Content
30 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27084
Zoro #
G716127791
UPC #
815443014060
Country of Origin
United States

Dimensions

Container Size
6.7 fl oz

Details

Item
RTV Gasket Maker
Color
White
Tensile Strength
325 psi
Container Type
Pressurized Can
Chemical Base
RTV Silicone
VOC Content
30 g/L
Standards
FDA Regulation 21 CFR 177.2600, NSF/ANSI 51, UL150C
Specific Gravity
1.01 @ 77 Degrees F
Features
Chemical Resistant, Non-Conducting
Maximum Operating Temperature
450 Degrees F
For Fluid Type
Chemicals And Corrosives, Fuels, Oils, Solvents, Water
Product Form
Paste
Sealant Type
Gasket Sealant
Series
AST-RTV
Sensor Safe
Yes
Specific Sealing Application
Gears, Housings, Machinery, Motors, Power Tools, Pumps, Transmissions
Cure Type
Room Temperature
Hardness
Durometer 30
Working Time
15 min
Full Cure Time
1 day
Shelf Life
2 yr
Non-Hardening
Yes
Storage Requirements
No Humidity
For Material Type
Ceramic, Glass, Metal, Plastic, Porcelain, Wood
Minimum Operating Temperature
-75 Degrees F

Description

RTV Gasket Maker, Color White, Container Size 6.7 fl oz, Container Type Pressurized Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -75 Degrees F, Series AST-RTV, Working Time 15 min, Product Form Paste, For Fluid Type Chemicals And Corrosives, Fuels, Oils, Solvents, Water, For Material Type Ceramic, Glass, Metal, Plastic, Porcelain, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.