Rust Treatment, 1gal., Spray Bottle
Mfr # 70001
Zoro # G7983836
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Max. Operating Temp.
100 Degrees F
Lubricant Film
Dry
Min. Operating Temp.
32 Degrees F
Series
70000
Lubricant Container
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70001
Zoro #
G7983836
UPC #
815443018280
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Rust Treatment
Max. Operating Temp.
100 Degrees F
Lubricant Film
Dry
Min. Operating Temp.
32 Degrees F
Series
70000
Lubricant Container
Bottle
Description
Rust Treatment, Dry Lubricant Film, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 100 Degrees F, Lubricant Container Bottle, Container Size 1 gal, 70000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.