Zoro Homepage

Rust Treatment, 1qt., Spray Bottle

  • Mfr # 70000

  • Zoro # G7983860


product price: $51.95
/ea

Key Features

Lubricant Film
Dry
Min. Operating Temp.
32 Degrees F
Lubricant Container
Spray Bottle
Series
70000
Max. Operating Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70000
Zoro #
G7983860
UPC #
815443018266
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Rust Treatment
Lubricant Film
Dry
Min. Operating Temp.
32 Degrees F
Lubricant Container
Spray Bottle
Series
70000
Max. Operating Temp.
100 Degrees F

Description

Rust Treatment, Dry Lubricant Film, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 100 Degrees F, Lubricant Container Spray Bottle, Container Size 1 qt, 70000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.