Zoro Homepage

Rust Treatment, 5gal., Pail

  • Mfr # 70005

  • Zoro # G7983781


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Max. Operating Temp.
100 Degrees F
Lubricant Container
Pail
Lubricant Film
Dry
Series
70000
Min. Operating Temp.
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70005
Zoro #
G7983781
UPC #
815443018303
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Rust Treatment
Max. Operating Temp.
100 Degrees F
Lubricant Container
Pail
Lubricant Film
Dry
Series
70000
Min. Operating Temp.
32 Degrees F

Description

Rust Treatment, Dry Lubricant Film, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 100 Degrees F, Lubricant Container Pail, Container Size 5 gal, 70000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.