Thread Seal Tape, 1/2 In. W, 260 In. L
Mfr # 46231A
Zoro # G3002501
product price: $7.19
/eaKey Features
Material
Nickel Filled with PTFE
Overall Width
1/2 in
Overall Length
21 ft
Thickness
0.004 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46231A
Zoro #
G3002501
UPC #
815443013643
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1/2 in
Overall Length
21 ft
Thickness
0.004 in
For Maximum Thread Diameter
1/2 in
Details
Item
Thread Sealant Tape
Material
Nickel Filled with PTFE
Color
Gray
Backing Material
Nickel-Filled PTFE
Tape Type
Pipe Thread Sealant Tape
Gas Pressure Range
0 to 300 psi
Standards
MIL-T-27730A, OSHA GHS, RoHS Compliant
Liquid Pressure Range
0 to 10,000 psi
Specific Sealing Application
For Stainless Steel Thread Sealing
Minimum Linear Density
1.2 g/cc
Maximum Linear Density
1.5 g/cc
Maximum Operating Pressure for Gases
2,000 psi
For Material Type
Stainless Steel
Minimum Operating Temperature
-400 Degrees F
Series
POLY-TEMP(R) SSG (XHD)
Resistance Properties
Chemical Resistant
Non-Toxic
Yes
Maximum Operating Temperature
550 Degrees F
Maximum Operating Pressure for Liquids
10,000 psi
Description
Thread Sealant Tape, Specific Sealing Application For Stainless Steel Thread Sealing, Series POLY-TEMP(R) SSG (XHD), Overall Width 1/2 in, Overall Length 21 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color Gray, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.