Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Sealant Tape, 1 In. W, 520 In. L

  • Mfr # 26160

  • Zoro # G4552265


product price: $1.79
/ea
Sold in multiples of 2 for $3.58

Key Features

Material
PTFE
Thickness
0.004 in
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26160
Zoro #
G4552265
UPC #
815443014022
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 in
Overall Length
43 ft
Thickness
0.004 in
For Maximum Thread Diameter
1 in

Details

Item
Thread Sealant Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
FDA 21 CFR 177.1550 Part 177, MIL-T-27730A, OSHA GHS, REACH SVHC, RoHS 3
Gas Pressure Range
0 to 100 psi
Liquid Pressure Range
0 to 10,000 psi
Maximum Operating Temperature
550 Degrees F
Series
POLY-TEMP(R)
Minimum Linear Density
0.35 g/cc
Maximum Linear Density
0.45 g/cc
For Material Type
Metal, Plastic
Maximum Operating Pressure for Liquids
10,000 psi
Minimum Operating Temperature
-400 Degrees F
Resistance Properties
Chemical Resistant
Maximum Operating Pressure for Gases
2,000 psi
Non-Toxic
Yes
Clean Up Method
Mineral Spirits
For Fluid Type
Ethanol, Fuels, Gasoline, Coolant, Solvents, Water
Specific Sealing Application
General Purpose Thread Sealing

Description

Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series POLY-TEMP(R), Overall Width 1 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 0.45 g/cc, Minimum Linear Density 0.35 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.