Zoro Homepage

Thread Sealant Tape, 1/2 In. W x 21 ft, White, Low Density, PTFE

  • Mfr # 26130

  • Zoro # G2820623


product price: $1.29
/ea
Sold in multiples of 2 for $2.58

Key Features

Material
PTFE
Thickness
0.004 in
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26130
Zoro #
G2820623
UPC #
815443013865
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1/2 in
Overall Length
21 ft
Thickness
0.004 in
For Maximum Thread Diameter
1/2 in

Details

Item
Thread Sealant Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
FDA 21 CFR 177.1550 Part 177, MIL-T-27730A, OSHA GHS, REACH SVHC, RoHS 3
Clean Up Method
Mineral Spirits
Specific Sealing Application
General Purpose Thread Sealing
Maximum Operating Temperature
550 Degrees F
For Material Type
Metal, Plastic
Minimum Linear Density
0.35 g/cc
Maximum Operating Pressure for Liquids
10,000 psi
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Pressure for Gases
2,000 psi
Series
POLY-TEMP(R)
For Fluid Type
Ethanol, Fuels, Gasoline, Coolant, Solvents, Water
Non-Toxic
Yes
Maximum Linear Density
0.45 g/cc

Description

Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series POLY-TEMP(R), Overall Width 1/2 in, Overall Length 21 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 0.45 g/cc, Minimum Linear Density 0.35 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.