Shop ANTI-SEIZE TECHNOLOGY

Threadlocker, ANTI-SEIZE TECHNOLOGY 42MS, Blue, Medium, Liquid, 1.69 fl oz, Bottle

  • Mfr # 39422

  • Zoro # G9711633


product price: 
$
20.59
/ea

Key Features

Series
ANTI-SEIZE TECHNOLOGY 42MS
Color
Blue
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
39422
Zoro #
G9711633
UPC #
-
Country of Origin
United States
Item
Threadlocker
Series
ANTI-SEIZE TECHNOLOGY 42MS
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium
Working Time
10 min
Threadlocker Classification
Threadlocker
Viscosity
1,200 to 5,000 cP
Chemical Type
Anaerobic
Flash Point
200 Degrees F
Threadlocker Disassembly
Removable
Application
Locks Screws in Place, Secures Bolts and Studs
Temp. Range
0 Degrees to 300 Degrees F
Gap Fill
0.007 in
Specific Gravity
1.07
Standards
AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant
Clean Up Method
Solvent, Wire Brush
Maximum Operating Temperature
300 Degrees F
Prevailing Torque
30 in-lb
Chemical Base
Methacrylate
Compatible Primer Series
Primer N, Primer T
Maximum Viscosity
5,000 cps
Storage Requirements
Less Than80 Degrees F
Primer Required
Yes
Minimum Viscosity
1,200 cps
Minimum Operating Temperature
-65 Degrees F
VOC Content Weight Percentage
1.5 %
Shelf Life
1.5 yr
Full Cure Time
1 day
Breakaway Torque
100 in-lb
Removal Method
Hand Tools

Description

Threadlocker, For Material Type Aluminum, Brass, Bronze, Stainless Steel, Steel, Titanium, Threadlocking Strength Medium, Color Blue, Series 42MS, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 10 min, Breakaway Torque 100 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Primer N, Primer T, Standards AN0321, ASTM D-5363, GHS Compliant, MIL-S-46163-A Type II, Grade N, RoHS Compliant, Chemical Base Methacrylate

Ratings & reviews