Waterproof RTV Silicone Sealant, 3 oz, Red, Temp Range -85 to 450 Degrees F

  • Mfr # 27035

  • Zoro # G2935068


product price:  $12.19
/ea

Key Features

Application
Adhesive Instant Gasket, Sealant
Size
3 oz
Temp. Range
-85 to 450 Degrees F
For Use On
Gasketing, Sealing, Bonding, Insulating, Caulking, Encapsulating, and Coating on Most Surfaces
Sealant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27035
Zoro #
G2935068
UPC #
-
Country of Origin
United States

Dimensions

Size
3 oz
Container Size
3 oz

Details

Application
Adhesive Instant Gasket, Sealant
Color
Red
Temp. Range
-85 to 450 Degrees F
For Use On
Gasketing, Sealing, Bonding, Insulating, Caulking, Encapsulating, and Coating on Most Surfaces
Sealant Base
Silicone
Sealant Container
Tube
Item
RTV Silicone Sealant
Type
Waterproof
Full Cure
24 hr
Begins to Harden
15 min
Specific Gravity
0.85
Characteristics
Flexible Waterproof Seal
Standards
FDA Reg. No. 21 CFR 177.2600, MIL-A-46106, NSF Approved, UL Listed
Viscosity
300cP
Flash Point
250 Degrees F
Includes
Nozzle
Container Type
Tube
Chemical Base
RTV Silicone
Tensile Strength
350 psi
Minimum Operating Temperature
-85 Degrees F
Resistance Properties
Moisture Resistant, Ozone Resistant
Full Cure Time
1 day
Product Form
Paste
For Fluid Type
Fuels, Oil, Solvents
Minimum Viscosity
300 cps
Maximum Viscosity
300 cps
Maximum Operating Temperature
500 Degrees F
Shelf Life
1 yr
Specific Sealing Application
Gear Housings, Machinery, Motors, Power Tools, Pumps, Auto Transmissions
Storage Requirements
8 Degrees to 21 Degrees C
Working Time
15 min
For Material Type
Ceramic, Metal, Glass, Plastic, Porcelain, Wood
Hardness
Durometer 32
Sealant Type
Gasket Sealant
Cure Type
Room Temperature

Description

RTV Silicone Sealant, Color Red, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -85 Degrees F, Working Time 15 min, Product Form Paste, For Fluid Type Fuels, Oil, Solvents, For Material Type Ceramic, Metal, Glass, Plastic, Porcelain, Wood, Resistance Properties Moisture Resistant, Ozone Resistant, Standards FDA Reg. No. 21 CFR 177.2600, MIL-A-46106, NSF Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.