Waterproof RTV Silicone Sealant, 3 oz, White, Temp Range -75 to 450 Degrees F

  • Mfr # 27034

  • Zoro # G2935077


product price: $10.99
/ea

Key Features

Application
Adhesive Instant Gasket, Sealant
Size
3 oz
Temp. Range
-75 to 450 Degrees F
For Use On
Gasketing, Sealing, Bonding, Insulating, Caulking, Encapsulating, and Coating on Most Surfaces
Sealant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27034
Zoro #
G2935077
UPC #
-
Country of Origin
United States

Dimensions

Size
3 oz
Container Size
3 oz

Details

Application
Adhesive Instant Gasket, Sealant
Color
White
Temp. Range
-75 to 450 Degrees F
For Use On
Gasketing, Sealing, Bonding, Insulating, Caulking, Encapsulating, and Coating on Most Surfaces
Sealant Base
Silicone
Sealant Container
Tube
Item
RTV Silicone Sealant
Type
Waterproof
Full Cure
24 hr
Begins to Harden
15 min
Includes
Nozzle
Flash Point
250 Degrees F
Viscosity
300cP
Standards
FDA Reg. No. 21 CFR 177.2600, MIL-A-46106, NSF Approved, UL Listed
Characteristics
Flexible Waterproof Seal
Specific Gravity
0.85
Container Type
Tube
Tensile Strength
350 psi
Chemical Base
RTV Silicone
Storage Requirements
8 Degrees to 21 Degrees C
Product Form
Paste
For Fluid Type
Fuels, Oil, Solvents
Cure Type
Room Temperature
Specific Sealing Application
Gear Housings, Machinery, Motors, Power Tools, Pumps, Auto Transmissions
Maximum Viscosity
300 cps
Minimum Operating Temperature
-75 Degrees F
Sealant Type
Gasket Sealant
Minimum Viscosity
300 cps
Maximum Operating Temperature
450 Degrees F
For Material Type
Ceramic, Metal, Glass, Plastic, Porcelain, Wood
Full Cure Time
1 day
Resistance Properties
Moisture Resistant, Ozone Resistant
Hardness
Durometer 30
Working Time
15 min
Shelf Life
1 yr

Description

RTV Silicone Sealant, Color White, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -75 Degrees F, Working Time 15 min, Product Form Paste, For Fluid Type Fuels, Oil, Solvents, For Material Type Ceramic, Metal, Glass, Plastic, Porcelain, Wood, Resistance Properties Moisture Resistant, Ozone Resistant, Standards FDA Reg. No. 21 CFR 177.2600, MIL-A-46106, NSF Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.