This item is Discontinued.

Antop Antenna ANTOP Antenna AT-403 22.68 x 3.89 x 12.2 in. Flat-panel Outdoor & Indoor HD TV Antenna with High Gain AT-403

This item is Discontinued.

Antop Antenna

ANTOP Antenna AT-403 22.68 x 3.89 x 12.2 in. Flat-panel Outdoor & Indoor HD TV Antenna with High Gain (Discontinued)

Mfr # AT-403
Zoro # G204029200
UPC # 856134006582
Country of Origin China
Category TV Antennas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-403
Zoro #
G204029200
UPC #
856134006582
Country of Origin
China

Description

The ANTOP Flat-Panel AT-403 panel design is aesthetically pleasing and suitable to match a wide range of home exterior styles The Multi-directional reception, UV coating and weather resistant finish and creative panel design, allow you to install your AT-403 antenna in various locations around the exterior of your home: wall, roof, balcony It is also suitable for indoor use in an attic or placed on a table top The AT-403 supports HDTV, 1080P TV and 4K ULTRA HD and is compatible with TV converter boxes or digital TVs

Features
  • ANTOP Flat-panel Outdoor/Indoor HDTV Antenna with HIGH GAIN, Long Range Multi-Directional Reception, AT-403
  • Enjoy TV shows without subscribtion and monthly fee
  • Compatible with TV converter boxes and digital televisions/4K Ultra High Definition (4K UHD) TVs
ANTOP’s New Generation Digital Technology:
  • High Gain reception technology, shielded for minimum interference
  • Durable exterior, waterproof design with UV coating
  • Supports VHF & UHF digital signals
Include:
  • AT-403 FLAT PANEL Digital Outdoor/Indoor TV Antenna
  • Indoor Stand
  • 40ft Coaxial Cable
  • Wall/Pole Mounting Bracket
  • Instruction/User Manual
  • Installation Instructions in Spanish
Specifications
  • Range: 65miles from point of signal origination
  • Power Supply: Not Necessary
  • Reception Pattern: Multi-directional
  • Polarization: Horizontal/Vertical
  • Color: White
  • Size: 1220" x 389" x 2268"
  • Coaxial Cable: 40'
  • Dimension: 22.68" H x 3.89" W x 12.2" L
  • Weight: 75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.