This item is Discontinued.

Antop Antenna ANTOP Antenna AT-405BV - Black Mini Tower SmartPass Amplified Indoor & Outdoor HDTV Antenna; VHF Enhanced AT-405BV - Black

This item is Discontinued.

Antop Antenna

ANTOP Antenna AT-405BV - Black Mini Tower SmartPass Amplified Indoor & Outdoor HDTV Antenna; VHF Enhanced (Discontinued)

Mfr # AT-405BV - Black
Zoro # G204029071
UPC # 853042007588
Country of Origin China
Category TV Antennas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-405BV - Black
Zoro #
G204029071
UPC #
853042007588
Country of Origin
China

Description

Features
  • Smartpass amplified high gain indoor/outdoor antenna
  • 70 to 80 miles signal range
  • Multi-directional reception pattern
  • Built-in 4G/LTE Filter for interference free
  • Extendable Enhancer Rods to strengthen VHF reception
  • Whole-house solution: Can feed multiple TVs
  • UV coating, weather resistant finish
Specifications
  • Color: Black
  • Reception Range: 70-80 miles
  • Received Band: HI-V, LO-V, UHF
  • Frequency Range: 54-230MHz , 470-700MHz
  • Reception Pattern: Multi-directional
  • Polarization: Vertical
  • Amplification: Smartpass Amplified
  • Noise Figure: 2dB
  • Max Output level: 100dBuV
  • Impedance: 75
  • Power Supply: DC 12V via AC/DC Power Adapte
  • Cable Length: 33'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.