Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANTOP AT221BV HDTV Antenna Blk

  • Mfr # AT221BVBLACK

  • Zoro # G111769305


product price: $61.29
/ea

Key Features

Compatibility
HDTV
Operating Frequency Range
470 MHz to 700 MHz, 87.5 MHz to 230 MHz
Power Source
Power Supply
Frequency Band Type
UHF, VHF
Maximum Antenna Range
65 Mile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT221BVBLACK
Zoro #
G111769305
UPC #
-
Country of Origin
China

Details

Compatibility
HDTV
Operating Frequency Range
470 MHz to 700 MHz, 87.5 MHz to 230 MHz
Power Source
Power Supply
Frequency Band Type
UHF, VHF
Maximum Antenna Range
65 Mile
Package Contents
Antenna, AC/DC Power Adapter, USB Cable, 16ft Coaxial Cable, Detachable and Extendable VHF Enhancement Rods, Instruction/User Manual
Directivity
Multi-directional
Color
Black
Item
Antenna
Mount Type
Wall Mount, Table Top

Description

ANTOP AT221BV HDTV Antenna Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.