Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANTOP AT221BV HDTV Antenna Wht

  • Mfr # AT221BVWHITE

  • Zoro # G611769287


product price: $60.99
/ea

Key Features

Compatibility
HDTV
Power Source
Power Supply
Frequency Band Type
VHF, UHF
Directivity
Multi-directional
Maximum Antenna Range
65 Mile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT221BVWHITE
Zoro #
G611769287
UPC #
-
Country of Origin
China

Details

Compatibility
HDTV
Power Source
Power Supply
Frequency Band Type
VHF, UHF
Directivity
Multi-directional
Maximum Antenna Range
65 Mile
Operating Frequency Range
470 MHz to 700 MHz, 87.5 MHz to 230 MHz
Package Contents
Antenna, AC/DC Power Adapter, USB Cable, 16ft Coaxial Cable, Detachable and Extendable VHF Enhancement Rods, Instruction/User Manual
Item
Antenna
Mount Type
Table Top, Wall Mount
Color
White

Description

ANTOP AT221BV HDTV Antenna Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.