
ANTOP AT221BV HDTV Antnna Mrbl
Mfr # AT-221BVMARBLE
Zoro # G611845936
product price: $60.99
/eaKey Features
Compatibility
HDTV
Package Contents
Antenna, AC/DC Power Adapter, USB Cable, 16ft Coaxial Cable, Detachable and Extendable VHF Enhancement Rods, Instruction/User Manual
Power Source
Power Supply
Operating Frequency Range
87.5 MHz to 230 MHz, 470 MHz to 700 MHz
Directivity
Multi-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-221BVMARBLE
Zoro #
G611845936
UPC #
-
Country of Origin
China
Details
Compatibility
HDTV
Package Contents
Antenna, AC/DC Power Adapter, USB Cable, 16ft Coaxial Cable, Detachable and Extendable VHF Enhancement Rods, Instruction/User Manual
Power Source
Power Supply
Operating Frequency Range
87.5 MHz to 230 MHz, 470 MHz to 700 MHz
Directivity
Multi-directional
Frequency Band Type
UHF, VHF
Maximum Antenna Range
65 Mile
Item
Antenna
Mount Type
Table Top, Wall Mount
Color
Marble
Description
ANTOP AT221BV HDTV Antnna Mrbl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.