Zoro Homepage

Air Pressure Switch, Blue Spring

  • Mfr # JD-2-BLUE

  • Zoro # G0116439


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Type
0.07 in to 1.7 in W.C.
Fits Brand
ANTUNES CONTROLS
Input Voltage
125V AC, 250V AC
Product Type
Air Pressure Switch
Sample Line Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-2-BLUE
Zoro #
G0116439
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/8 in
Mounting Hole Diameter
1/4 in, 5/16 in

Details

Type
0.07 in to 1.7 in W.C.
Item
Air Pressure Switch
Fits Brand
ANTUNES CONTROLS
Input Voltage
125V AC, 250V AC
Product Type
Air Pressure Switch
Contact Form
SPDT
Minimum Pressure Setting
0.07 in wc
Sample Line Connector Type
NPT
Application
Industrial HVAC
Electrical Rating
10 A @ 125V AC, 125 VA Pilot Duty @ 125 to 250V AC, 5 A @ 250V AC
Minimum Operating Temperature
-20 Degrees F
Maximum Pressure Rating
3 psi
Housing Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Housing Color
Blue
Pressure Type
Differential
Standards
CSA, FM, UL Listed
Maximum Pressure Setting
1.7 in wc

Description

Air Pressure Switch, Application Industrial HVAC, Contact Form SPDT, Electrical Rating 10 A @ 125V AC, 125 VA Pilot Duty @ 125 to 250V AC, 5 A @ 250V AC, Housing Color Blue, Housing Material Aluminum, Input Voltage 125V AC, 250V AC, Maximum Operating Temperature 140 Degrees F, Maximum Pressure Rating 3 psi, Maximum Pressure Setting 1.7 in wc, Minimum Operating Temperature -20 Degrees F, Minimum Pressure Setting 0.07 in wc, Mounting Hole Diameter 1/4 in, 5/16 in, Pressure Type Differential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.