Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Pressure Switch, Gray Spring

  • Mfr # JD-2-GREY

  • Zoro # G0116420


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Features
Rugged Die-Cast Aluminum Construction, Visible ON-Off Indicator, 0.1 in to 4 in wc Range
Fits Brand
ANTUNES CONTROLS
Input Voltage
125V AC, 250V AC
Product Type
Air Pressure Switch
Sample Line Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-2-GREY
Zoro #
G0116420
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/8 in
Mounting Hole Diameter
1/4 in, 5/16 in

Details

Item
Air Pressure Switch
Features
Rugged Die-Cast Aluminum Construction, Visible ON-Off Indicator, 0.1 in to 4 in wc Range
Fits Brand
ANTUNES CONTROLS
Input Voltage
125V AC, 250V AC
Product Type
Air Pressure Switch
Application
Industrial HVAC
Maximum Operating Temperature
140 Degrees F
Housing Material
Aluminum
Minimum Operating Temperature
-20 Degrees F
Electrical Rating
10 A @ 125V AC, 125 VA Pilot Duty @ 125 to 250V AC, 5 A @ 250V AC
Maximum Pressure Rating
3 psi
Minimum Pressure Setting
0.1 in wc
Standards
CSA, FM, UL Listed
Pressure Type
Differential
Contact Form
SPDT
Housing Color
Gray
Maximum Pressure Setting
4 in wc
Sample Line Connector Type
NPT

Description

Air Pressure Switch, Application Industrial HVAC, Contact Form SPDT, Electrical Rating 10 A @ 125V AC, 125 VA Pilot Duty @ 125 to 250V AC, 5 A @ 250V AC, Housing Color Gray, Housing Material Aluminum, Input Voltage 125V AC, 250V AC, Maximum Operating Temperature 140 Degrees F, Maximum Pressure Rating 3 psi, Maximum Pressure Setting 4 in wc, Minimum Operating Temperature -20 Degrees F, Minimum Pressure Setting 0.1 in wc, Mounting Hole Diameter 1/4 in, 5/16 in, Pressure Type Differential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.