Zoro Homepage

Pressure Switch, 0.1" to 24"

  • Mfr # JD-2-RED

  • Zoro # G7761260


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
ANTUNES CONTROLS
Input Voltage
125V AC, 250V AC
Product Type
Air Pressure Switch
Housing Material
Aluminum
Maximum Pressure Setting
24 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-2-RED
Zoro #
G7761260
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
1/4 in, 5/16 in
Sample Line Connection Size
1/8 in

Details

Fits Brand
ANTUNES CONTROLS
Item
Air Pressure Switch
Input Voltage
125V AC, 250V AC
Product Type
Air Pressure Switch
Housing Material
Aluminum
Maximum Pressure Setting
24 in wc
Sample Line Connector Type
NPT
Electrical Rating
10 A @ 125V AC, 125 VA Pilot Duty @ 125 to 250V AC, 5 A @ 250V AC
Maximum Pressure Rating
1.26 psi
Housing Color
Red
Standards
CSA, FM, UL Listed
Minimum Operating Temperature
-20 Degrees F
Minimum Pressure Setting
0.1 in wc
Application
Industrial HVAC
Pressure Type
Differential
Pressure Setpoint Type
Adjustable
Maximum Operating Temperature
140 Degrees F
Contact Form
SPDT

Description

Air Pressure Switch, Application Industrial HVAC, Contact Form SPDT, Electrical Rating 10 A @ 125V AC, 125 VA Pilot Duty @ 125 to 250V AC, 5 A @ 250V AC, Housing Color Red, Housing Material Aluminum, Input Voltage 125V AC, 250V AC, Maximum Operating Temperature 140 Degrees F, Maximum Pressure Rating 1.26 psi, Maximum Pressure Setting 24 in wc, Minimum Operating Temperature -20 Degrees F, Minimum Pressure Setting 0.1 in wc, Mounting Hole Diameter 1/4 in, 5/16 in, Pressure Setpoint Type Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.