Zoro Homepage

Pressure Switch, 0.17" to 12.0"

  • Mfr # 8021206060

  • Zoro # G7761041


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
ANTUNES CONTROLS
Product Type
Pressure Switch
Maximum Pressure Setting
12 in wc
Minimum Pressure Setting
0.17 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8021206060
Zoro #
G7761041
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Fits Brand
ANTUNES CONTROLS
Product Type
Pressure Switch
Maximum Pressure Setting
12 in wc
Minimum Pressure Setting
0.17 in wc

Description

Pressure Switch, Maximum Pressure Setting 12 in wc, Minimum Pressure Setting 0.17 in wc, Product Type Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.