Zoro Homepage

Pressure Switch, 0.17" to 6" WC

  • Mfr # 8024204089

  • Zoro # G7761139


product price: $98.09
/ea
Free Shipping & Returns

Key Features

Fits Brand
ANTUNES CONTROLS
Product Type
Pressure Switch
Maximum Pressure Setting
6 in wc
Minimum Pressure Setting
0.17 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8024204089
Zoro #
G7761139
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Fits Brand
ANTUNES CONTROLS
Product Type
Pressure Switch
Maximum Pressure Setting
6 in wc
Minimum Pressure Setting
0.17 in wc

Description

Pressure Switch, Maximum Pressure Setting 6 in wc, Minimum Pressure Setting 0.17 in wc, Product Type Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.