Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, 1/20" NPT

  • Mfr # 8104116203

  • Zoro # G7761026


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
ANTUNES CONTROLS
Product Type
Pressure Switch
Sample Line Connection Size
1/20 in
Sample Line Connector Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8104116203
Zoro #
G7761026
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/20 in

Details

Fits Brand
ANTUNES CONTROLS
Item
Pressure Switch
Product Type
Pressure Switch
Sample Line Connector Type
NPT

Description

Pressure Switch, Product Type Pressure Switch, Sample Line Connection Size 1/20 in, Sample Line Connector Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.