Zoro Homepage

Pressure Switch, 2" to 16"

  • Mfr # 803112601

  • Zoro # G7761245


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
ANTUNES CONTROLS
For Use With Mfr. Model Number
HGP-A
Product Type
Pressure Switch
Compatible Manufacturer Part Number
HGP-A
Minimum Pressure Setting
2 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803112601
Zoro #
G7761245
UPC #
-
Country of Origin
United States

Details

Fits Brand
ANTUNES CONTROLS
Item
Pressure Switch
For Use With Mfr. Model Number
HGP-A
Product Type
Pressure Switch
Compatible Manufacturer Part Number
HGP-A
Minimum Pressure Setting
2 in wc
Maximum Pressure Setting
16 in wc

Description

Pressure Switch, Maximum Pressure Setting 16 in wc, Minimum Pressure Setting 2 in wc, Product Type Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.