Zoro Homepage

Element 120V, 375W

  • Mfr # 7000740

  • Zoro # G202214929


product price: $313.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000740
Zoro #
G202214929
UPC #
-
Country of Origin
Mexico

Description

Element Includes Twenty 8-32 Screws;Color: Black;Depth: 15-3/4In, 400 Mm;Includes: Twenty #8-32 Threaded Lock Nuts;Material(S): Incoloy;Note: Information On: Atsm 4030419 120V 375W L037Rth;Outside Diameter: 5/16In, 7 Mm;Terminals: Screw Terminals 3/16In (5 Mm);Voltage: 120 Vac;Wattage: 375;Weight: 1.168 Lb;Width: 23In, 584 Mm;Models Used In:;A.J. Antunes (Roundup) Dcv-200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.