This item is Discontinued.

This item is Discontinued.
1-1/2 x 6 Pipe Nipple, Black Steel, 150 PSI, Lead Free (Discontinued)
Mfr #
0830034401
Zoro #
G908596190
UPC # 69029113457
Country of Origin China
Category Black Pipe Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0830034401
- Zoro #
- G908596190
- UPC #
- 69029113457
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 1" x 1/2"
- Overall Pipe Length
- 6
Details
- Basic Fitting Material
- Steel
Description
Black Malleable Steel Pipe Nipples are solidly made for long lasting durability and dependability. Used for connecting two different pipe fittings. Black Malleable Steel fire and corrosion resistant properties make it especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.