Shop ANVIL

1-1/4 in. FPT X 3/4 in. D FPT Black Malleable Iron Reducing Coupling

  • Mfr # 8700134458
  • Zoro # G3907588

product price: 
$
12.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8700134458
Zoro #
G3907588
UPC #
690291026027
Country of Origin
United States

Description

Anvil International offers the broadest line of malleable iron fitting in black finish. Every fitting is manufactured and tested to meet Anvil’s strict quality standards. All Anvil Class 150 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39. All elbows and tees 3/8 inch (10 DN) and larger are 100 percent gas tested at a minimum of 100 PSI (6.9 bar).


  • • Application - gas, water and oil
  • • Reducer coupling for connecting two pipes of different sizes going in the same direction
  • • Female national pipe taper (NPT) threads on both ends for connecting two male threaded pipes of different sizes
  • • National pipe taper (NPT) threads for creating tighter seals than straight threads
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews