1/2 in. MPT Galvanized Malleable Iron Plug

  • Mfr # 8700159851
  • Zoro # G3894979
product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8700159851
Zoro #
G3894979
UPC #
690291037559
Country of Origin
United States

Description

This Anvil plug is a class 150 malleable iron pipe fitting with male National Pipe Taper (NPT) threads for closing and terminating the end of a pipe or fitting. It has NPT threads for creating a tighter seal than straight threads. The plug has a square head for increased leverage and use with a wrench during installation and disassembly. It is made of malleable iron, which has high tensile strength and has a galvanized finish that resists corrosion in water, air and steam applications. This class 150 fitting meets standards ASTM A-197 and ASME B 16.3 for quality assurance. Class is a standard relating to tolerance, construction, dimension and wall thickness, but it is not a direct measurement of maximum working pressure.


  • • Application - gas, water and oil
  • •
  • •
  • •

Ratings & reviews