1.25 in. Black Malleable 45 deg Elbow - 150 PSI
- Mfr # B1754481
- Zoro # G824185133
product price:Â
$
24.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1754481
- Zoro #
- G824185133
- UPC #
- -
- Country of Origin
- China
Description
1-1/4 In. Black Malleable 45 Degree Elbow 150 PSI Lead Free Specifications Size 1.25 in. Color Finish: Black. Connection Type: FNPT. Fitting Type: 45 Degree Elbow. Construction: Black Malleable. Point Of Origin: Import. Working Pressure Rating: 150 PSI. Lead Free Compliant: Yes. Weight 0.76 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.